K75CM - 3/4" FM5 Cast Iron CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K75CM
Manufacturer
Eaton
Manufacturer's Part Number
K75CM
Description
3/4" FM5 Cast Iron CVR
Eaton Crouse-Hinds Series Condulet Form 5 Cover, Cast Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564002686 / 00784564002686
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K75CM - Small Image
 
K75CM - Large Image
Attachments
 
 
K75CM - Specification Sheet
Tech Bulletins
 
 
K75CM - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Description
3/4" FM5 CAST IRON CVR
Product Type
3/4 Form 5 Cast Cover
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Eaton Crouse-Hinds series Condulet Form 5 cover, Cast iron, 3/4"
extra long description
MIDWEST K75CM 3/4 FORM 5 CAST COVER
Additional Information
dimensions
4.6300 IN X 1.5000 IN X 0.1900 IN
Form
Form 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
K75CM
GTIN
00784564002686
UPC
784564002686
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Packaging
Weight per each
0.27
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat