LB100MCG - 1" LB CVR & Gasket

Eaton

  • $37.36 (Each)
  • $37.36 (Each)

  • $373.63 (Per 10)

  • $3,736.34 (Per 100)
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
LB100MCG
Manufacturer
Eaton
Manufacturer's Part Number
LB100M CG
Description
1" LB CVR & Gasket
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LB Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002431 / 00662277002431
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.36 (Each)
Carton
$37.36 (Each)
Standard Packaging
$373.63 (Per 10)
Resources
Images
 
 
LB100MCG - Small Image
 
LB100MCG - Large Image
Attachments
 
 
LB100MCG - Specification Sheet
Tech Bulletins
 
 
LB100MCG - Tech Bulletin
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
1.80
Width
2.65
Length
6.20
Descriptions
Description
1" LB CVR & GASKET
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Product Type
1 Form 5 LB Cond Body CVR GSK Malleable
extra long description
CRS-H LB100M CG 1 FORM 5 LB COND BO
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LB shape, SnapPack pre-assembled body and integral gasket cover, 1"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
6.2000 IN X 1.8000 IN X 2.6500 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LB100M CG
GTIN
00662277002431
UPC
662277002431
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.75
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB100MCG.
Jump To:

Cross Referenced

These items are similar to LB100MCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB100M CG Eaton Crouse-Hinds 00662277002431
LB100 O-Z Gedney 00783126327953

* All prices subject to change.

Begin Live Chat