LB28SS - 3/4" SS6 LB FM8 CNDT BCG

Eaton

  • $621.69 (Each)
  • $621.69 (Each)

  • $62,168.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB28SS
Manufacturer
Eaton
Manufacturer's Part Number
LB28SS
Description
3/4" SS6 LB FM8 CNDT BCG
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Body, Cover and Gasket, Stainless Steel, LB Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276159976 / 00662276159976
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$621.69 (Each)
Carton
$621.69 (Each)
Resources
Tech Bulletins
 
 
LB28SS - Tech Bulletin
Other Links
 
 
LB28SS - Other
 
LB28SS - Other
Images
 
 
LB28SS - Large Image
 
LB28SS - Large Image
 
LB28SS - Large Image
 
LB28SS - Large Image
 
LB28SS - Small Image
Attachments
 
 
LB28SS - Specification Sheet
Brochures
 
 
LB28SS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Length
13.87
Hub Size
3 in
Height
4.31
Width
5.90
Descriptions
Product Type
3/4 CNDT Body CVR & GSKT Stainless Steel
extra long description
CRS-H LB28SS 3/4 CNDT BODY CVR & GS
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Description
3/4" SS6 LB FM8 CNDT BCG
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit body, cover and gasket, Stainless steel, LB shape, 3/4"
Special Features
Weight 1160 Lb per 100
Additional Information
dimensions
5.8000 IN X 1.6200 IN X 2.5400 IN
Form
Form 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB28SS
GTIN
00662276159976
UPC
662276159976
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit body, cover and gasket
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat