LB300M - 3" LB FM5 Conduit Body

Eaton

  • $206.28 (Each)
  • $206.28 (Each)

  • $20,627.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB300M
Manufacturer
Eaton
Manufacturer's Part Number
LB300M
Description
3" LB FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 3 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3 In Hub Size, 90º Hub Location, LB Configuration, 13.87 In Length, 4.31 In Width, 5.9 In Height, Threaded, 12.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756004 / 00782274756004
Weight per unit
12.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.28 (Each)
Carton
$206.28 (Each)
Resources
Images
 
 
LB300M - Small Image
 
LB300M - Large Image
Attachments
 
 
LB300M - Specification Sheet
Tech Bulletins
 
 
LB300M - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
LB
Number of Hubs
2
Hub Location
90º
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Width
4.31 in
Height
5.9 in
Hub Size
3 in
Length
13.87
Descriptions
Description
3" LB FM5 CONDUIT BODY
Product Type
Conduit Body
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 3 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3 in Hub Size, 90º Hub Location, LB Configuration, 13.87 in Length, 4.31 in Width, 5.9 in Height, Threaded, 12.45 lb/EA
Short Description
Conduit Body, 3 in, LB Shape Form 5 Body, Steel
Special Features
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
CRS-H LB300M 3 FORM 5 LB COND BODY
Additional Information
body type
Form 5
Connection Type
Threaded
Cable Entry Type
Back
Mounting Type
Threaded
for use with
Rigid Conduit
Standards Met
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
package quantity
1 ct
Form
Form 5
dimensions
13.8700 IN X 4.3100 IN X 5.9000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LB300M
GTIN
00782274756004
UPC
782274756004
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3 in
Packaging
Weight
12.45 lb/EA
Weight per each
12.45
Carton
1
Uses, Certifications, and Standards
Configuration
LB
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat