LB350M - 3-1/2" LB FM5 Conduit Body

Eaton

  • $305.63 (Each)
  • $305.63 (Each)

  • $30,563.43 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB350M
Manufacturer
Eaton
Manufacturer's Part Number
LB350M
Description
3-1/2" LB FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LB Shape, Built-In Rollers, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756011 / 00782274756011
Weight per unit
21.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.63 (Each)
Carton
$305.63 (Each)
Resources
Images
 
 
LB350M - Small Image
 
LB350M - Large Image
Attachments
 
 
LB350M - Specification Sheet
Tech Bulletins
 
 
LB350M - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
5.62
Width
6.90
Length
16.25
Hub Size
3-1/2 in
Descriptions
Product Type
3 1/2 Form 5 LB Cond Body Malleable
Description
3-1/2" LB FM5 CONDUIT BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LB shape, Built-in rollers, 3-1/2"
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
CRS-H LB350M 3 1/2 FORM 5 LB COND B
Additional Information
dimensions
16.2500 IN X 5.6200 IN X 6.9000 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LB350M
GTIN
00782274756011
UPC
782274756011
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet body
Packaging
Weight per each
21.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat