LB35CGN - 1" Al LB SR5 CNDT CB&G

Eaton

  • $23.54 (Each)
  • $23.54 (Each)

  • $117.72 (Per 5)

  • $2,354.34 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB35CGN
Manufacturer
Eaton
Manufacturer's Part Number
LB35 CGN
Description
1" Al LB SR5 CNDT CB&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LB Shape, Body, Traditional Cover and Gasket, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743718 / 00784564743718
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Carton
$117.72 (Per 5)
Resources
Images
 
 
LB35CGN - Large Image
 
LB35CGN - Small Image
Attachments
 
 
LB35CGN - Specification Sheet
Brochures
 
 
LB35CGN - Brochure
Other Links
 
 
LB35CGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
1 in
Width
1.74
Height
2.74
Length
5.79
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 1"
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Product Type
1 RGD LB Cond Body CVR and GSKT Al
extra long description
MIDWEST LB35 CGN 1 RGD LB COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Description
1" AL LB SR5 CNDT CB&G
Additional Information
dimensions
5.7900 IN X 1.7400 IN X 2.7400 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB35 CGN
GTIN
00784564743718
UPC
784564743718
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
0.64
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat