LB448 - 1-1/4" LB FM8 Cond Body

Eaton

  • $109.07 (Each)
  • $109.07 (Each)

  • $218.14 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LB448
Manufacturer
Eaton
Manufacturer's Part Number
LB448
Description
1-1/4" LB FM8 Cond Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 1-1/4"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274516905 / 00782274516905
Weight per unit
3.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.07 (Each)
Carton
$218.14 (Per 2)
Resources
Images
 
 
LB448 - Small Image
 
LB448 - Large Image
 
LB448 - Large Image
 
LB448 - Large Image
 
LB448 - Large Image
Attachments
 
 
LB448 - Specification Sheet
Tech Bulletins
 
 
LB448 - Tech Bulletin
Other Links
 
 
LB448 - Other
 
LB448 - Other
 
LB448 - Other
 
LB448 - Other
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/4 in
Width
2-3/16
Height
3-11/32
Length
7-17/32
Descriptions
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Product Type
1 1/4 LB Form 8 THRD Rigid Outlet Body
Description
1-1/4" LB FM8 COND BODY
extra long description
CRS-H LB448 1 1/4 LB FORM 8 THRD RI
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, LB shape, 1-1/4"
Additional Information
dimensions
7.5300 IN X 2.1900 IN X 3.3400 IN
Form
Form 8
Manufacturer Information
Manufacturers Part Number
LB448
Brand
Eaton
GTIN
00782274516905
UPC
782274516905
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
3.18
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.