LB47WC&G - 1-1/4" LB W/C&G

Eaton

  • $92.63 (Each)
  • $92.63 (Each)

Availability: In Stock Locally

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the LB47WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 470 1-1/4" STL FM7 Cond Body CVR 10 / 1,807 $17.12
1 GASK574 1-1/4 FM7 GSKT 1,887 / 10,675 $559.41
1 LB47 1-1/4" LB FM7 Cond Body 2 / 710 $77.89
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB47WC&G
Manufacturer
Eaton
Manufacturer's Part Number
LB47 CG
Description
1-1/4" LB W/C&G
Eaton Crouse-Hinds Series Condulet Form 7 Snappack Conduit Outlet Body, Gasket and Cover, Feraloy Iron Alloy, LB Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274141244 / 00782274141244
Weight per unit
2.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.63 (Each)
Resources
Images
 
 
LB47WC&G - Small Image
 
LB47WC&G - Large Image
 
LB47WC&G - Large Image
 
LB47WC&G - Large Image
Attachments
 
 
LB47WC&G - Specification Sheet
Tech Bulletins
 
 
LB47WC&G - Tech Bulletin
Other Links
 
 
LB47WC&G - Other
 
LB47WC&G - Other
 
LB47WC&G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Descriptions
Product Type
1 1/4 LB Form 7 THRD Rigid Body CVR/Gask
Description
1-1/4" LB W/C&G
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LB47 CG 1 1/4 LB FORM 7 THRD
Long Description
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 1-1/4"
Additional Information
Assembly/Kit
Yes
dimensions
6.5000 IN X 2.1900 IN X 3.3100 IN
Manufacturer Information
Manufacturers Part Number
LB47 CG
Brand
Eaton
GTIN
00782274141244
UPC
782274141244
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body, gasket and cover
Packaging
Weight per each
2.78
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat