LB57CG - 1-1/2" LB FM7 SNPPK BC&G

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB57CG
Manufacturer
Eaton
Manufacturer's Part Number
LB57 CG
Description
1-1/2" LB FM7 SNPPK BC&G
Eaton Crouse-Hinds Series Condulet Form 7 Snappack Conduit Outlet Body, Gasket and Cover, Feraloy Iron Alloy, LB Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274141336 / 00782274141336
Weight per unit
3.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LB57CG - Small Image
 
LB57CG - Large Image
 
LB57CG - Large Image
 
LB57CG - Large Image
Attachments
 
 
LB57CG - Specification Sheet
Tech Bulletins
 
 
LB57CG - Tech Bulletin
Other Links
 
 
LB57CG - Other
 
LB57CG - Other
 
LB57CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Height
2-7/16
Width
3-11/16
Length
7-1/8
Descriptions
extra long description
CRS-H LB57 CG 1 1/2 LB FORM 7 THRD
Long Description
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 1-1/2"
Special Features
With Cover and Neoprene Gasket
Description
1-1/2" LB FM7 SNPPK BC&G
Product Type
1 1/2 LB Form 7 THRD Rigid Body CVR/Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Additional Information
dimensions
7.1300 IN X 2.4400 IN X 3.6900 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB57 CG
GTIN
00782274141336
UPC
782274141336
Taxonomies, Classifications, and Categories
Type
Conduit outlet body, gasket and cover
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
3.3499
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat