LB67CG - Conduit Outlet Body

Eaton

  • $181.88 (Each)
  • $181.88 (Each)

  • $363.76 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB67CG
Manufacturer
Eaton
Manufacturer's Part Number
LB67 CG
Description
Conduit Outlet Body
Eaton Crouse-Hinds Series Condulet Form 7 Snappack Conduit Outlet Body, Gasket and Cover, Feraloy Iron Alloy, LB Shape, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274141404 / 00782274141404
Weight per unit
5.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.88 (Each)
Standard Packaging
$363.76 (Per 2)
Resources
Images
 
 
LB67CG - Small Image
 
LB67CG - Large Image
 
LB67CG - Large Image
 
LB67CG - Large Image
Attachments
 
 
LB67CG - Specification Sheet
Tech Bulletins
 
 
LB67CG - Tech Bulletin
Other Links
 
 
LB67CG - Other
 
LB67CG - Other
 
LB67CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
3
Width
4-1/4
Length
8-1/8
Descriptions
Description
CONDUIT OUTLET BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 2"
Special Features
With Cover and Neoprene Gasket
Product Type
1 LB Form 7 THRD Rigid Body CVR/Gask
extra long description
CRS-H LB67 CG 1 LB FORM 7 THRD RIGI
Additional Information
dimensions
8.1300 IN X 3.0000 IN X 4.2500 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LB67 CG
GTIN
00782274141404
UPC
782274141404
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body, gasket and cover
Packaging
Weight per each
5.1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat