LB68 - 2" LB FM8 Cond Body

Eaton

  • $181.47 (Each)
  • $181.47 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LB68
Manufacturer
Eaton
Manufacturer's Part Number
LB68
Description
2" LB FM8 Cond Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 2"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274515700 / 00782274515700
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$181.47 (Each)
Resources
Images
 
 
LB68 - Small Image
 
LB68 - Large Image
 
LB68 - Large Image
 
LB68 - Large Image
 
LB68 - Large Image
Attachments
 
 
LB68 - Specification Sheet
Tech Bulletins
 
 
LB68 - Tech Bulletin
Other Links
 
 
LB68 - Other
 
LB68 - Other
 
LB68 - Other
 
LB68 - Other
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
11
Hub Size
2 in
Width
3-3/4
Height
4-13/16
Descriptions
Product Type
2 LB Form 8 THRD Rigid Outlet Body
Description
2" LB FM8 COND BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H LB68 2 LB FORM 8 THRD RIGID O
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, LB shape, 2"
Additional Information
dimensions
11.0000 IN X 3.7500 IN X 4.8100 IN
Form
Form 8
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB68
GTIN
00782274515700
UPC
782274515700
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.