LB85 - 3" Alu LB SR5 Cond Body

Eaton

  • $109.74 (Each)
  • $109.74 (Each)

  • $10,974.29 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB85
Manufacturer
Eaton
Manufacturer's Part Number
LB85
Description
3" Alu LB SR5 Cond Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3 In Trade Size, Threaded/Set Screw Connection, 183.5 Cu.In Capacity, 90 ° Angle, 3 In Hub Size, 4.44 In Width, 4.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140081 / 00784564140081
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.74 (Each)
Carton
$109.74 (Each)
Resources
Attachments
 
 
LB85 - Specification Sheet
Brochures
 
 
LB85 - Brochure
Other Links
 
 
LB85 - Other
Images
 
 
LB85 - Small Image
 
LB85 - Large Image
 
LB85 - Large Image
Tech Bulletins
 
 
LB85 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Color
Gray
Dimensions and Weight
Width
4.44 in
Length
13.14
Hub Size
3 in
Height
6.41
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3 in Trade Size, Threaded/Set Screw Connection, 183.5 cu.in Capacity, 90 ° Angle, 3 in Hub Size, 4.44 in Width, 4.1 lb/EA
Short Description
Conduit Outlet Body, 3 in, LB Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
extra long description
MIDWEST LB85 3 RGD LB COND BODY AL
Description
3" ALU LB SR5 COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Additional Information
body type
Conduit
Connection Type
Threaded/Set Screw
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;cUL Listed
package quantity
1 PK
Made in USA
yes
dimensions
13.1400 IN X 4.4400 IN X 6.4100 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB85
GTIN
00784564140081
UPC
784564140081
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3 in
Packaging
Weight
4.1 lb/EA
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Capacity
183.5 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat