LB87 - 3" LB FM7 Cond Body

Eaton

  • $462.36 (Each)
  • $462.36 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB87
Manufacturer
Eaton
Manufacturer's Part Number
LB87
Description
3" LB FM7 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3 In Hub Size, 90º Hub Location, LB Configuration, 10.5 In Length, 4.25 In Width, 5.875 In Height, Threaded, 11.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274516103 / 00782274516103
Weight per unit
11.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.36 (Each)
Resources
Images
 
 
LB87 - Small Image
 
LB87 - Large Image
 
LB87 - Large Image
 
LB87 - Large Image
 
LB87 - Large Image
Attachments
 
 
LB87 - Specification Sheet
Tech Bulletins
 
 
LB87 - Tech Bulletin
Other Links
 
 
LB87 - Other
 
LB87 - Other
 
LB87 - Other
 
LB87 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
LB
Number of Hubs
2
Hub Location
90º
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Length
10.5 in
Width
4.25 in
Hub Size
3 in
Height
5-7/8
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3 in Hub Size, 90º Hub Location, LB Configuration, 10.5 in Length, 4.25 in Width, 5.875 in Height, Threaded, 11.4 lb/EA
Short Description
Conduit Body, 3 in, LB Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Description
3" LB FM7 COND BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LB87 3 LB FORM 7 THRD RIGID O
Additional Information
body type
Form 7
Connection Type
Threaded
Cable Entry Type
Back
package quantity
1 ct
Mounting Type
Threaded
for use with
Rigid Conduit
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
dimensions
10.5000 IN X 4.2500 IN X 5.8800 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB87
GTIN
00782274516103
UPC
782274516103
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3 in
Packaging
Weight
11.4 lb/EA
Weight per each
11.4
Carton
1
Uses, Certifications, and Standards
Configuration
LB
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat