LB97 - 3-1/2" LB FM7 Cond Body

Eaton

  • $761.46 (Each)
  • $761.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB97
Manufacturer
Eaton
Manufacturer's Part Number
LB97
Description
3-1/2" LB FM7 Cond Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274516202 / 00782274516202
Weight per unit
15.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$761.46 (Each)
Resources
Images
 
 
LB97 - Small Image
 
LB97 - Large Image
 
LB97 - Large Image
 
LB97 - Large Image
 
LB97 - Large Image
Attachments
 
 
LB97 - Specification Sheet
Tech Bulletins
 
 
LB97 - Tech Bulletin
Other Links
 
 
LB97 - Other
 
LB97 - Other
 
LB97 - Other
 
LB97 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
12-11/16
Hub Size
3-1/2 in
Width
5-1/4
Height
6-9/16
Descriptions
Product Type
3 1/2 LB Form 7 THRD Rigid Outlet Body
Description
3-1/2" LB FM7 COND BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LB shape, 3-1/2"
extra long description
CRS-H LB97 3 1/2 LB FORM 7 THRD RIG
Additional Information
dimensions
12.6900 IN X 5.2500 IN X 6.5600 IN
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LB97
Brand
Eaton
GTIN
00782274516202
UPC
782274516202
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
15.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat