LBD4400 - 1-1/4" LBD Mog Cond Body

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD4400
Manufacturer
Eaton
Manufacturer's Part Number
LBD4400
Description
1-1/4" LBD Mog Cond Body
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274518404 / 00782274518404
Weight per unit
5.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LBD4400 - Small Image
 
LBD4400 - Large Image
 
LBD4400 - Large Image
 
LBD4400 - Large Image
Attachments
 
 
LBD4400 - Specification Sheet
Tech Bulletins
 
 
LBD4400 - Tech Bulletin
Other Links
 
 
LBD4400 - Other
 
LBD4400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/4 in
Width
3-1/2
Height
4-1/4
Length
8-5/8
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Feraloy iron alloy, 1-1/4"
Special Features
With Cover and Neoprene Gasket
Description
1-1/4" LBD MOG COND BODY
Product Type
1 1/4 Iron Mogul Outlet Body 90 Deg
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H LBD4400 1 1/4 IRON MOGUL OUTL
Additional Information
dimensions
8.6250 IN X 3.5000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LBD4400
GTIN
00782274518404
UPC
782274518404
Taxonomies, Classifications, and Categories
Type
Mogul conduit body
Category Description
Form 9 condulets, covers & gaskets
Packaging
Weight per each
5.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat