LBD9900SA - 3-1/2" Alu LBD MGL Conduit Body

Eaton

  • $2053.07 (Each)
  • $2,053.07 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD9900SA
Manufacturer
Eaton
Manufacturer's Part Number
LBD9900 SA
Description
3-1/2" Alu LBD MGL Conduit Body
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Copper-Free Aluminum, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274099897 / 00782274099897
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,053.07 (Each)
Resources
Images
 
 
LBD9900SA - Small Image
 
LBD9900SA - Large Image
 
LBD9900SA - Large Image
 
LBD9900SA - Large Image
Attachments
 
 
LBD9900SA - Specification Sheet
Tech Bulletins
 
 
LBD9900SA - Tech Bulletin
Other Links
 
 
LBD9900SA - Other
 
LBD9900SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
extra long description
CRS-H LBD9900 SA 3 1/2 AL MOGUL OUT
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
3-1/2" ALU LBD MGL CONDUIT BODY
Product Type
3 1/2 Al Mogul Outlet Body 90 Deg
Long Description
Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Copper-free aluminum, 3-1/2"
Additional Information
dimensions
27.8100 IN X 7.1300 IN X 11.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBD9900 SA
GTIN
00782274099897
UPC
782274099897
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul conduit body
Packaging
Weight per each
31
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat