LBH50 - 1-1/2" CL1 LB

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBH50
Manufacturer
Eaton
Manufacturer's Part Number
LBH50
Description
1-1/2" CL1 LB
Eaton Crouse-Hinds Series Condulet LBH Conduit Outlet Body With Cover, Feraloy Iron Alloy, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274519401 / 00782274519401
Weight per unit
15.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LBH50 - Small Image
 
LBH50 - Large Image
 
LBH50 - Large Image
 
LBH50 - Large Image
Attachments
 
 
LBH50 - Specification Sheet
Tech Bulletins
 
 
LBH50 - Tech Bulletin
Other Links
 
 
LBH50 - Other
 
LBH50 - Other
 
LBH50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Width
5
Height
7-3/32
Descriptions
Product Type
1 1/2 CNDT Outlet Body
Description
1-1/2" CL1 LB
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H LBH50 1 1/2 CNDT OUTLET BODY
Long Description
Eaton Crouse-Hinds series Condulet LBH conduit outlet body with cover, Feraloy iron alloy, 1-1/2"
Special Features
With Cover
Additional Information
dimensions
10.9400 IN X 5.0000 IN X 10.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBH50
GTIN
00782274519401
UPC
782274519401
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Conduit outlet body with cover
Packaging
Weight per each
15.65
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat