LBNEC10 - 4" Mogul Pulling Elbow

Eaton

  • $1277.71 (Each)
  • $1,277.71 (Each)

  • $127,771.06 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBNEC10
Manufacturer
Eaton
Manufacturer's Part Number
LBNEC10
Description
4" Mogul Pulling Elbow
Eaton Crouse-Hinds Series Condulet Lbnec Mogul Pulling Elbow, Rigid/Imc, Copper-Free Aluminum, 4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274519982 / 00782274519982
Weight per unit
22.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,277.71 (Each)
Carton
$1,277.71 (Each)
Resources
Images
 
 
LBNEC10 - Small Image
 
LBNEC10 - Large Image
 
LBNEC10 - Large Image
 
LBNEC10 - Large Image
 
LBNEC10 - Large Image
Attachments
 
 
LBNEC10 - Specification Sheet
Tech Bulletins
 
 
LBNEC10 - Tech Bulletin
Other Links
 
 
LBNEC10 - Other
 
LBNEC10 - Other
 
LBNEC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Threaded
Material, Color, and Finish
Finish
Corrosion Resistant Metallic Painted
Descriptions
Description
4" MOGUL PULLING ELBOW
Product Type
4 Mogul Pulling Elbow CVR Gask/Screws
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H LBNEC10 4 MOGUL PULLING ELBOW
Long Description
Eaton Crouse-Hinds series Condulet LBNEC mogul pulling elbow, Rigid/IMC, Copper-free aluminum, 4"
Special Features
Maximum Wire Size 900 KCMIL, Dimension 28-27/32 In Length X 5-1/2 In Width X 8-15/16 In Height, Weight 2060 Lb per 100
Additional Information
dimensions
28.8400 IN X 5.5000 IN X 8.9400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LBNEC10
GTIN
00782274519982
UPC
782274519982
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul pulling elbow
Packaging
Weight per each
22.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat