LBNEC7 - 2-1/2" Al Lbnec MGL CNDT BC&G

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBNEC7
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
LBNEC7
Description
2-1/2" Al Lbnec MGL CNDT BC&G
Eaton Crouse-Hinds Series Condulet Lbnec Mogul Pulling Elbow, Rigid/Imc, Copper-Free Aluminum, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274519951 / 00782274519951
Weight per unit
10.3 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
LBNEC7 - Other
 
LBNEC7 - Other
 
LBNEC7 - Other
Images
 
 
LBNEC7 - Small Image
 
LBNEC7 - Large Image
 
LBNEC7 - Large Image
 
LBNEC7 - Large Image
 
LBNEC7 - Large Image
Attachments
 
 
LBNEC7 - Specification Sheet
Tech Bulletins
 
 
LBNEC7 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Threaded
Material, Color, and Finish
Finish
Corrosion Resistant Metallic Painted
Descriptions
Product Type
2 1/2 Mogul Pulling Elbow CVR Gask/Screw
extra long description
CRS-H LBNEC7 2 1/2 MOGUL PULLING EL
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
2-1/2" AL LBNEC MGL CNDT BC&G
Long Description
Eaton Crouse-Hinds series Condulet LBNEC mogul pulling elbow, Rigid/IMC, Copper-free aluminum, 2-1/2"
Special Features
Maximum Wire Size 500 KCMIL, Dimension 22 In Length X 4-1/2 In Width X 7-17/32 In Height, Weight 1003 Lb per 100
Additional Information
dimensions
22.0000 IN X 4.5000 IN X 7.5300 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
LBNEC7
GTIN
00782274519951
UPC
782274519951
Taxonomies, Classifications, and Categories
Type
Mogul pulling elbow
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hutchinson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat