LBNEC8 - 3" Pulling Elbow

Eaton

  • $487.35 (Each)
  • $487.35 (Each)

  • $48,735.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBNEC8
Manufacturer
Eaton
Manufacturer's Part Number
LBNEC8
Description
3" Pulling Elbow
Conduit Outlet Body, Metallic Paint, 3 In Trade Size, Tapered Threaded Connection, 90 ° Angle, 22 In Length, 4-1/2 In Width, 7-17/32 In Height, 10.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274519968 / 00782274519968
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$487.35 (Each)
Carton
$487.35 (Each)
Resources
Tech Bulletins
 
 
LBNEC8 - Tech Bulletin
Attachments
 
 
LBNEC8 - Specification Sheet
Specifications Sheets
 
 
LBNEC8 - Specification Sheet
Images
 
 
LBNEC8 - Large Image
 
LBNEC8 - Large Image
 
LBNEC8 - Large Image
 
LBNEC8 - Large Image
 
LBNEC8 - Small Image
Other Links
 
 
LBNEC8 - Other
 
LBNEC8 - Other
 
LBNEC8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Threaded
Material, Color, and Finish
Finish
Metallic Paint
Dimensions and Weight
Length
22 in
Width
4-1/2 in
Height
7-17/32 in
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Metallic Paint, 3 in Trade Size, Tapered Threaded Connection, 90 ° Angle, 22 in Length, 4-1/2 in Width, 7-17/32 in Height, 10.5 lb/EA
Features
Cooper Crouse-Hinds mogul pulling elbows facilitate wire pulling in 90° bends to allow changes in conductor direction. The pulling elbows can also be used to allow conductor entrance into buildings. With the smooth finish and large dome cover, wires can be easily pulled through without compromising the wire insulation. The gasketed cover creates a raintight chamber and the copper-free aluminum construction provides increased corrosion resistance, making the mogul pulling elbow ideal for any outdoor applica
Short Description
Pulling Elbow, 3 in
Special Features
Weather Resistant;Corrosion Resistant;Fuel Resistant;Oil Resistant;Water Resistant
Description
3" PULLING ELBOW
extra long description
CRS-H LBNEC8 3 MOGUL PULLING ELBOW
Additional Information
body type
Conduit
Connection Type
Tapered Threaded
angle
90 °
for use with
Rigid/IMC Conduit;Heavy-Duty Conductors;Pulling Large Conductors;Making Splices and Taps
Standards Met
UL 514A;cUL Listed;CSA C22.2 No. 18;UL 514B;NEC:Article 370;CEC:22.1
package quantity
1 ct
Made in USA
yes
dimensions
22.0000 IN X 4.5000 IN X 7.5300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LBNEC8
GTIN
00782274519968
UPC
782274519968
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Mogul pulling elbow
Trade Size
Trade Size
3 in
Packaging
Weight
10.5 lb/EA
Weight per each
10.5
Carton
1
Uses, Certifications, and Standards
Application
Buildings
standard
UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat