LBY25SA - 3/4" 90D Alu Conduit Elbow

Eaton

  • $88.36 (Each)
  • $88.36 (Each)

  • $441.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBY25SA
Manufacturer
Eaton
Manufacturer's Part Number
LBY25 SA
Description
3/4" 90D Alu Conduit Elbow
Conduit Elbow, 3/4 In Trade Size, Natural, Straight Connection Orientation, Threaded Connection, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274277066 / 00782274277066
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.36 (Each)
Standard Packaging
$441.80 (Per 5)
Resources
Images
 
 
LBY25SA - Small Image
 
LBY25SA - Large Image
 
LBY25SA - Large Image
 
LBY25SA - Large Image
 
LBY25SA - Large Image
Attachments
 
 
LBY25SA - Specification Sheet
Tech Bulletins
 
 
LBY25SA - Tech Bulletin
Other Links
 
 
LBY25SA - Other
 
LBY25SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
3/4" 90D ALU CONDUIT ELBOW
Product Type
Conduit Elbow
Long Description
Conduit Elbow, 3/4 in Trade Size, Natural, Straight Connection Orientation, Threaded Connection, 0.53 lb/EA
Short Description
Conduit Elbow, 3/4 in, Natural
Special Features
Explosionproof;Dust Ignitionproof
extra long description
CRS-H LBY25 SA 3/4 AL ELBOW CVR
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Color/Finish
Natural
Connection Orientation
Straight
Standards Met
UL 886;CSA C22.2;Federal Specification W-C-586A;UL 514B
package quantity
5 PK;1 CT
Made in USA
yes
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 Group E F G;Class II Div 2 Group F G;Class III;NEMA 7A/7B/7C/7D/9E/9F/9G
for use with
Rigid Conduit
dimensions
2.2500 IN X 2.2500 IN X 3.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBY25 SA
GTIN
00782274277066
UPC
782274277066
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBOW
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat