LBY25SA - 3/4" 90D Alu Conduit Elbow

Eaton

  • $88.36 (Each)
  • $88.36 (Each)

  • $441.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LBY25SA
Manufacturer
Eaton
Manufacturer's Part Number
LBY25 SA
Description
3/4" 90D Alu Conduit Elbow
Conduit Elbow, 3/4 In Trade Size, Natural, Straight Connection Orientation, Threaded Connection, 0.53 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274277066 / 00782274277066
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.36 (Each)
Standard Packaging
$441.80 (Per 5)
Resources
Images
 
 
LBY25SA - Small Image
 
LBY25SA - Large Image
 
LBY25SA - Large Image
 
LBY25SA - Large Image
 
LBY25SA - Large Image
Attachments
 
 
LBY25SA - Specification Sheet
Tech Bulletins
 
 
LBY25SA - Tech Bulletin
Other Links
 
 
LBY25SA - Other
 
LBY25SA - Other
Features
connection
Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
3/4" 90D ALU CONDUIT ELBOW
Product Type
Conduit Elbow
Long Description
Conduit Elbow, 3/4 in Trade Size, Natural, Straight Connection Orientation, Threaded Connection, 0.53 lb/EA
Short Description
Conduit Elbow, 3/4 in, Natural
Special Features
Explosionproof;Dust Ignitionproof
extra long description
CRS-H LBY25 SA 3/4 AL ELBOW CVR
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Color/Finish
Natural
Connection Orientation
Straight
Standards Met
UL 886;CSA C22.2;Federal Specification W-C-586A;UL 514B
package quantity
5 PK;1 CT
Made in USA
yes
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 Group E F G;Class II Div 2 Group F G;Class III;NEMA 7A/7B/7C/7D/9E/9F/9G
for use with
Rigid Conduit
dimensions
2.2500 IN X 2.2500 IN X 3.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBY25 SA
GTIN
00782274277066
UPC
782274277066
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBOW
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of LBY25SA.
Jump To:

Similar Items

Similar items are close alternatives to LBY25SA, though they may not be 100% alike.

Service Entrance Elbow, 3/4 In Trade Size, Lby Model, Electro Galvanized and Alu...
  • Our Part #: LBY25
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LBY25
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($284.85)
LBY25 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$56.97

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Lby Elbow, Rigid/Imc, Copper-Free Aluminum, 9...
  • Our Part #: LBY35SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LBY35 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($506.80)
LBY35SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.36

Each

QTY:
Each
Add
Conduit Elbow, 1/2 In Trade Size, Natural, Straight Connection Orientation, Thre...
  • Our Part #: LBY15SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LBY15 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($842.20)
LBY15SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$84.22

Each

QTY:
Each
Add
1 1/2 LBY AL ELBOW CVR
  • MFR Part #: LBY55 SA
  • GTIN: 00782274277103
  • Manufacturer: Eaton
1 1/4 LBY AL ELBOW CVR
  • MFR Part #: LBY45 SA
  • GTIN: 00782274277080
  • Manufacturer: Eaton
Cross Referenced

These items are similar to LBY25SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FL-93 Adalet 00781063117101
ELBY-75A Appleton Electric 00781381621977
LBY25SA Eaton Crouse-Hinds 00782274277066
Y-2 Killark 00783936970028
GYF2 Thomas & Betts 00042269360105

* All prices subject to change.