LBY35 - 1" 90D Conduit Elbow

Eaton

  • $62.58 (Each)
  • $62.58 (Each)

  • $312.90 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBY35
Manufacturer
Eaton
Manufacturer's Part Number
LBY35
Description
1" 90D Conduit Elbow
Service Entrance Elbow, 1 In Trade Size, Lby Model, Electro Galvanized and Aluminum Acrylic Paint, 3-1/4 In Height, 2-1/2 In Diameter, 1.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274521305 / 00782274521305
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.58 (Each)
Standard Packaging
$312.90 (Per 5)
Resources
Images
 
 
LBY35 - Small Image
 
LBY35 - Large Image
 
LBY35 - Large Image
 
LBY35 - Large Image
Attachments
 
 
LBY35 - Specification Sheet
Tech Bulletins
 
 
LBY35 - Tech Bulletin
Other Links
 
 
LBY35 - Other
 
LBY35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
3-1/4 in
Diameter
2-1/2 in
Descriptions
Description
1" 90D CONDUIT ELBOW
Product Type
Service Entrance Elbow
Long Description
Service Entrance Elbow, 1 in Trade Size, LBY Model, Electro Galvanized and Aluminum Acrylic Paint, 3-1/4 in Height, 2-1/2 in Diameter, 1.6 lb/EA
Short Description
Service Entrance Elbow, 1 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Screw-On Cover;with Cover
extra long description
CRS-H LBY35 1 LBY ELBOW CVR
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2Group F G, Class III
Standards Met
UL Standard: 514B;Federal Specification No: W-C-586A
package quantity
5 PK;1 CT
Made in USA
yes
dimensions
2.5000 IN X 2.5000 IN X 3.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LBY35
Model
LBY
sub brand
Condulet(R)
GTIN
00782274521305
UPC
782274521305
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBOW
Trade Size
Trade Size
1 in
Packaging
Weight
1.6 lb/EA
Weight per each
1.56
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Act as Service Entrance Elbows Between Service Entrance and Vertical Weatherhead Conduit Runs
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat