LCC4 - 1-1/4" Cbltry Clamp

Eaton

  • $113.39 (Each)
  • $113.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC4
Manufacturer
Eaton
Manufacturer's Part Number
LCC4
Description
1-1/4" Cbltry Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1-1/4", For Use With Outside Rail Tray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128641 / 00782274128641
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.39 (Each)
Resources
Tech Bulletins
 
 
LCC4 - Tech Bulletin
Attachments
 
 
LCC4 - Specification Sheet
Other Links
 
 
LCC4 - Other
 
LCC4 - Other
 
LCC4 - Other
Images
 
 
LCC4 - Large Image
 
LCC4 - Large Image
 
LCC4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Width
1-11/16 in
Height
4 in
Descriptions
Product Type
1 1/4 Cab Tray CNDT Clamp - Outside Rail
Description
1-1/4" CBLTRY CLAMP
extra long description
CRS-H LCC4 1 1/4 CAB TRAY CNDT CLAM
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 1-1/4", For use with outside rail tray
Additional Information
dimensions
1.6900 IN X 1.6900 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC4
GTIN
00782274128641
UPC
782274128641
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat