LCC5 - 1-1/2" Conduit Clamp

Eaton

  • $177.76 (Each)
  • $177.76 (Each)

  • $355.52 (Per 2)

In-Stock: 231 available at other locations ( find a store with stock)
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
LCC5
Manufacturer
Eaton
Manufacturer's Part Number
LCC5
Description
1-1/2" Conduit Clamp
Clamp, 1-1/2 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 In Length, 2-3/4 In Width, 4-13/16 In Height, 1.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128665 / 00782274128665
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.76 (Each)
Standard Packaging
$355.52 (Per 2)
Stock Availability
Bartlesville
0 (Find nearest stock)
Tulsa
12
All Stores
231
Resources
Tech Bulletins
 
 
LCC5 - Tech Bulletin
Other Links
 
 
LCC5 - Other
 
LCC5 - Other
 
LCC5 - Other
Attachments
 
 
LCC5 - Specification Sheet
Images
 
 
LCC5 - Small Image
 
LCC5 - Large Image
 
LCC5 - Large Image
 
LCC5 - Large Image
 
LCC5 - Large Image
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
Cast Iron
Shape
Straight
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
4-13/16 in
Length
2-11/16 in
Width
2-3/4 in
Descriptions
Description
1-1/2" CONDUIT CLAMP
Extra Long Description
CRH LCC5 1 1/2 CAB TRAY CNDT CLAMP
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Long Description
Clamp, 1-1/2 in Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 in Length, 2-3/4 in Width, 4-13/16 in Height, 1.85 lb/EA
Product Type
Clamp
Short Description
Clamp, 1-1/2 in, Electro Galvanized and Aluminum Acrylic Painted
Special Features
Compact Design Has Low Profile
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Dimensions
2.6900 IN X 2.6900 IN X 4.8100 IN
For Use With
Outside Rail Tray
Made In USA
yes
Package Quantity
1 CT;2 Pk
Standards Met
UL Standard: 467
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LCC5
Model
LCC
GTIN
00782274128665
UPC
782274128665
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
1.85 lb/EA
Weight per each
1.85
Carton
1
Package
2
Uses, Certifications, and Standards
Application
LCC cable tray conduit clamps are used for installation on cable tray side rails with inside flanges (requiring inside tray mounting) and outside flanges;LCCF clamps are for use exclusively on inside flanges.
Standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 231

Location search:
These alternate items can be purchased instead of LCC5.
Jump To:

Cross Referenced

These items are similar to LCC5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TCC125200G Appleton Electric 00781381621328
LCC4 Eaton Crouse-Hinds 00782274128641
LCC5 Eaton Crouse-Hinds 00782274128665
LCC6 Eaton Crouse-Hinds 00782274128672
CTC150 O-Z Gedney 00783126099706
CTC200 O-Z Gedney 00783126099737
CTC1012 O-Z Gedney 00783126099676

* All prices subject to change.

Begin Live Chat