LCC8 - 3" LCC Clamp

Eaton

  • $365.87 (Each)
  • $365.87 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC8
Manufacturer
Eaton
Manufacturer's Part Number
LCC8
Description
3" LCC Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 3", For Use With Outside Rail Tray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128696 / 00782274128696
Weight per unit
4.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.87 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Tech Bulletins
 
 
LCC8 - Tech Bulletin
Attachments
 
 
LCC8 - Specification Sheet
Other Links
 
 
LCC8 - Other
 
LCC8 - Other
 
LCC8 - Other
Images
 
 
LCC8 - Small Image
 
LCC8 - Large Image
 
LCC8 - Large Image
 
LCC8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
3" LCC CLAMP
Product Type
3 Cab Tray CNDT Clamp - Outside Rail
extra long description
CRS-H LCC8 3 CAB TRAY CNDT CLAMP -
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 3", For use with outside rail tray
Special Features
6-13/16 In Length
Additional Information
dimensions
3.7500 IN X 3.7500 IN X 6.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC8
GTIN
00782274128696
UPC
782274128696
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Packaging
Weight per each
4.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Gonzales
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat