LL105 - 4" Alu LL SR5 Conduit Body

Eaton

  • $219.23 (Each)
  • $219.23 (Each)

  • $21,923.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL105
Manufacturer
Eaton
Manufacturer's Part Number
LL105
Description
4" Alu LL SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LL Shape, 4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140302 / 00784564140302
Weight per unit
9.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.23 (Each)
Carton
$219.23 (Each)
Resources
Images
 
 
LL105 - Small Image
 
LL105 - Large Image
Attachments
 
 
LL105 - Specification Sheet
Brochures
 
 
LL105 - Brochure
Tech Bulletins
 
 
LL105 - Tech Bulletin
Other Links
 
 
LL105 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Length
15.35
Hub Size
4 in
Height
5.43
Width
6.05
Descriptions
Description
4" ALU LL SR5 CONDUIT BODY
Product Type
4 RGD LL Cond Body Al
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LL shape, 4"
Special Features
Corrosion Resistant
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST LL105 4 RGD LL COND BODY AL
Additional Information
dimensions
15.3500 IN X 5.4300 IN X 6.0500 IN
Form
Series 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LL105
GTIN
00784564140302
UPC
784564140302
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
9.65
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat