LL25 - 3/4" Alu LL SR5 Conduit Body

Eaton

  • $10.69 (Each)
  • $10.69 (Each)

  • $106.90 (Per 10)

  • $1,069.02 (Per 100)

In-Stock: 17 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL25
Manufacturer
Eaton
Manufacturer's Part Number
LL25
Description
3/4" Alu LL SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted, 3/4 In Trade Size, Threaded/Set Screw Connection, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.07 In Length, 2.28 In Width, 10-1/8 In Height, 0.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140227 / 00784564140227
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Carton
$106.90 (Per 10)
Stock Availability
Nacogdoches
17 (Check another store)
All Stores
1,522
Resources
Images
 
 
LL25 - Small Image
 
LL25 - Large Image
 
LL25 - Large Image
Attachments
 
 
LL25 - Specification Sheet
Brochures
 
 
LL25 - Brochure
Tech Bulletins
 
 
LL25 - Tech Bulletin
Other Links
 
 
LL25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Width
2.28 in
Height
10-1/8 in
Length
5.07
Descriptions
Description
3/4" ALU LL SR5 CONDUIT BODY
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Painted, 3/4 in Trade Size, Threaded/Set Screw Connection, 7.3 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.07 in Length, 2.28 in Width, 10-1/8 in Height, 0.34 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, T Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST LL25 3/4 RGD LL COND BODY A
Additional Information
for use with
Rigid Conduit Body
Standards Met
UL Listed;cUL Listed
package quantity
50 PK
Made in USA
yes
body type
Conduit
Connection Type
Threaded/Set Screw
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
dimensions
5.0700 IN X 1.6400 IN X 2.2800 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LL25
GTIN
00784564140227
UPC
784564140227
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.34 lb/EA
Weight per each
0.34
Carton
10
Uses, Certifications, and Standards
Capacity
7.3 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,522

Location search:

* All prices subject to change.

Begin Live Chat