LL35 - 1" Alu LL SR5 Conduit Body

Eaton

  • $15.50 (Each)
  • $15.50 (Each)

  • $77.51 (Per 5)

  • $1,550.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL35
Manufacturer
Eaton
Manufacturer's Part Number
LL35
Description
1" Alu LL SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 In Trade Size, Threaded/Set Screw Connection, 12.2 Cu.In Capacity, 90 ° Angle, 1 In Hub Size, 5.94 In Length, 2.51 In Width, 1.9 In Height, 0.51 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140234 / 00784564140234
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Carton
$15.50 (Each)
Standard Packaging
$77.51 (Per 5)
Resources
Images
 
 
LL35 - Small Image
 
LL35 - Large Image
 
LL35 - Large Image
Attachments
 
 
LL35 - Specification Sheet
Brochures
 
 
LL35 - Brochure
Tech Bulletins
 
 
LL35 - Tech Bulletin
Other Links
 
 
LL35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Color
Gray
Dimensions and Weight
Length
5.94 in
Width
2.51 in
Hub Size
1 in
Height
1.90
Descriptions
Description
1" ALU LL SR5 CONDUIT BODY
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 1 in Trade Size, Threaded/Set Screw Connection, 12.2 cu.in Capacity, 90 ° Angle, 1 in Hub Size, 5.94 in Length, 2.51 in Width, 1.9 in Height, 0.51 lb/EA
Short Description
Conduit Outlet Body, 1 in, LR Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST LL35 1 RGD LL COND BODY AL
Additional Information
Connection Type
Threaded/Set Screw
body type
Conduit
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;cUL Listed
package quantity
25 PK
Made in USA
yes
dimensions
5.9400 IN X 1.9000 IN X 2.6800 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LL35
GTIN
00784564140234
UPC
784564140234
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1 in
Packaging
Weight
0.51 lb/EA
Weight per each
0.51
Carton
1
Package
5
Uses, Certifications, and Standards
Capacity
12.2 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat