LL39 - 1" Alu LL MK9 Conduit Body

Eaton

  • $58.95 (Each)
  • $58.95 (Each)

  • $294.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LL39
Manufacturer
Eaton
Manufacturer's Part Number
LL39
Description
1" Alu LL MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 1"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274524702 / 00782274524702
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.95 (Each)
Standard Packaging
$294.75 (Per 5)
Resources
Images
 
 
LL39 - Small Image
 
LL39 - Large Image
 
LL39 - Large Image
 
LL39 - Large Image
 
LL39 - Large Image
Attachments
 
 
LL39 - Specification Sheet
Tech Bulletins
 
 
LL39 - Tech Bulletin
Other Links
 
 
LL39 - Other
 
LL39 - Other
 
LL39 - Other
 
LL39 - Other
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Hub Size
1 in
Height
1-7/8
Width
2-5/8
Length
6-3/32
Descriptions
Description
1" ALU LL MK9 CONDUIT BODY
Product Type
1 LL Mark 9 CNDT Body
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
extra long description
CRS-H LL39 1 LL MARK 9 CNDT BODY
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, LL shape, 1"
Additional Information
dimensions
6.0900 IN X 1.8800 IN X 2.6900 IN
Manufacturer Information
Manufacturers Part Number
LL39
Brand
Eaton
GTIN
00782274524702
UPC
782274524702
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
0.66
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.