LL47WC&G - 1-1/4" LL W/C&G

Eaton

  • $92.63 (Each)
  • $92.63 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the LL47WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 470 1-1/4" STL FM7 Cond Body CVR 10 / 1,862 $17.12
1 GASK574 1-1/4 FM7 GSKT 1,915 / 10,754 $559.41
1 LL47 1-1/4" LL FM7 Conduit Body 0 / 155 $77.89
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL47WC&G
Manufacturer
Eaton
Manufacturer's Part Number
N2S2121U
Description
1-1/4" LL W/C&G
Eaton Crouse-Hinds Series N2SU Selector Switch Control Station, With Selector Switch, High Impact Polyester, Two Position, Two Circuit, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
N/A
UPC/GTIN
782274111834 / 00782274111834
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.63 (Each)
Resources
Images
 
 
LL47WC&G - Small Image
 
LL47WC&G - Large Image
Attachments
 
 
LL47WC&G - Specification Sheet
Tech Bulletins
 
 
LL47WC&G - Tech Bulletin
Other Links
 
 
LL47WC&G - Other
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
600 VAC
Material
High impact polyester
Dimensions and Weight
Size
6.30 In Length X 3.94 In Width X 3.54 In Height
Descriptions
Description
1-1/4" LL W/C&G
Product Type
FS Cor Resis CNTRL Stations
Features
Crouse-Hinds series N2SU/N2SCU non-metallic pushbutton control stations and selector switches are used in conjunction with magnetic starters or contactors for remote control of motors. N2SU and N2SCU pilot lights are used to visually indicate at a remote location that the desired function is being performed.
extra long description
CRS-H N2S2121U FS COR RESIS CNTRL S
Special Features
(2) Position (2) Circuit Start-Stop, Contact Configuration 2 No-2 Nc, 3/4 In Hub
Long Description
Eaton Crouse-Hinds series N2SU selector switch control station, With selector switch, High impact polyester, Two position, two circuit, Dead end, 3/4", 600 VAC
Additional Information
Assembly/Kit
Yes
dimensions
3.9400 IN X 3.5400 IN X 6.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
N2S2121U
GTIN
00782274111834
UPC
782274111834
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Selector switch control station
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2 Group B C D, Class II Div 2 Group F G, Class I Zone 1 2 Ex de IIB H2, NEMA 3/4X/7B/7C/7D/12, IP66
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 508, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat