LL65 - 2" Alu LL SR5 Conduit Body

Eaton

  • $38.80 (Each)
  • $38.80 (Each)

  • $3,879.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LL65
Manufacturer
Eaton
Manufacturer's Part Number
LL65
Description
2" Alu LL SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 In Trade Size, Threaded/Set Screw Connection, 69.7 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.2 In Length, 3.83 In Width, 3.41 In Height, 1.8 LB/Ea
Slang Terms

Categories
Unilets) - Alum
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140265 / 00784564140265
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.80 (Each)
Carton
$38.80 (Each)
Resources
Images
 
 
LL65 - Small Image
 
LL65 - Large Image
 
LL65 - Large Image
Attachments
 
 
LL65 - Specification Sheet
Brochures
 
 
LL65 - Brochure
Tech Bulletins
 
 
LL65 - Tech Bulletin
Other Links
 
 
LL65 - Other
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Color
Gray
Dimensions and Weight
Hub Size
2 in
Height
3.41 in
Width
3.83 in
Length
10.20
Descriptions
Description
2" ALU LL SR5 CONDUIT BODY
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 in Trade Size, Threaded/Set Screw Connection, 69.7 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 10.2 in Length, 3.83 in Width, 3.41 in Height, 1.8 lb/EA
Short Description
Conduit Outlet Body, 2 in, LR Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST LL65 2 RGD LL COND BODY AL
Additional Information
body type
Conduit
Connection Type
Threaded/Set Screw
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;cUL Listed
package quantity
5 PK
Made in USA
yes
dimensions
10.2000 IN X 3.4100 IN X 3.8300 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LL65
GTIN
00784564140265
UPC
784564140265
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
2 in
Packaging
Weight
1.8 lb/EA
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Capacity
69.7 cu.in
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
You must have an account to view stock levels

* All prices subject to change.