LL69 - 2" Alu LL MK9 Conduit Body

Eaton

  • $188.86 (Each)
  • $188.86 (Each)

  • $377.72 (Per 2)

Available from manufacturer.
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
LL69
Manufacturer
Eaton
Manufacturer's Part Number
LL69
Description
2" Alu LL MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274525501 / 00782274525501
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.86 (Each)
Standard Packaging
$377.72 (Per 2)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
LL69 - Other
 
LL69 - Other
 
LL69 - Other
 
LL69 - Other
Attachments
 
 
LL69 - Specification Sheet
Images
 
 
LL69 - Small Image
 
LL69 - Large Image
 
LL69 - Large Image
 
LL69 - Large Image
 
LL69 - Large Image
Tech Bulletins
 
 
LL69 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Height
3-7/16
Hub Size
2 in
Length
10-1/32
Width
4-1/8
Descriptions
Description
2" ALU LL MK9 CONDUIT BODY
Extra Long Description
CRH LL69 2 LL AL MARK 9 CNDT BODY
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, LL shape, 2"
Product Type
2 LL Al Mark 9 CNDT Body
Additional Information
Dimensions
10.0900 IN X 3.4400 IN X 4.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LL69
GTIN
00782274525501
UPC
782274525501
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
2.43
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LL69.
Jump To:

Similar Items

Similar items are close alternatives to LL69, though they may not be 100% alike.

Cross Referenced

These items are similar to LL69 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL69 Appleton Electric 00781381094290
LL69 Eaton Crouse-Hinds 00782274525501

* All prices subject to change.

Begin Live Chat