LR107 - 4" LR FM7 Conduit Body

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR107
Manufacturer
Eaton
Manufacturer's Part Number
LR107
Description
4" LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274529905 / 00782274529905
Weight per unit
16.1499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LR107 - Small Image
 
LR107 - Large Image
 
LR107 - Large Image
 
LR107 - Large Image
 
LR107 - Large Image
Attachments
 
 
LR107 - Specification Sheet
Tech Bulletins
 
 
LR107 - Tech Bulletin
Other Links
 
 
LR107 - Other
 
LR107 - Other
 
LR107 - Other
 
LR107 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
12-11/16
Hub Size
4 in
Height
5-3/8
Width
6-15/16
Descriptions
Product Type
4 LR Form 7 CNDT Body
extra long description
CRS-H LR107 4 LR FORM 7 CNDT BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LR shape, 4"
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
4" LR FM7 CONDUIT BODY
Additional Information
dimensions
12.6900 IN X 5.3800 IN X 6.9400 IN
Form
Form 7
Manufacturer Information
Manufacturers Part Number
LR107
Brand
Eaton
GTIN
00782274529905
UPC
782274529905
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
16.1499
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat