LR150MCG - 1 1/2 Form 5 LR Cond Body

Eaton

  • $67.55 (Each)
  • $67.55 (Each)

  • $337.74 (Per 5)

  • $6,754.71 (Per 100)
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
LR150MCG
Manufacturer
Eaton
Manufacturer's Part Number
LR150M CG
Description
1 1/2 Form 5 LR Cond Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002578 / 00662277002578
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.55 (Each)
Carton
$67.55 (Each)
Standard Packaging
$337.74 (Per 5)
Resources
Tech Bulletins
 
 
LR150MCG - Tech Bulletin
Images
 
 
LR150MCG - Large Image
 
LR150MCG - Small Image
Attachments
 
 
LR150MCG - Specification Sheet
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
1 1/2 Form 5 LR Cond Body CVR GSK Mall
Description
1 1/2 FORM 5 LR COND BODY
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
CRS-H LR150M CG 1 1/2 FORM 5 LR CON
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, SnapPack pre-assembled body and integral gasket cover, 1-1/2"
Additional Information
dimensions
8.1200 IN X 2.8300 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
LR150M CG
Brand
Eaton
GTIN
00662277002578
UPC
662277002578
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
3.45
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LR150MCG.
Jump To:

Cross Referenced

These items are similar to LR150MCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR150M CG Eaton Crouse-Hinds 00662277002578
LR150 O-Z Gedney 00783126388404

* All prices subject to change.

Begin Live Chat