LR200M - 2" LR FM5 Conduit Body

Eaton

  • $111.66 (Each)
  • $111.66 (Each)

  • $11,165.77 (Per 100)

In-Stock: 2 available at other locations ( find a store with stock)
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
LR200M
Manufacturer
Eaton
Manufacturer's Part Number
LR200M
Description
2" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756080 / 00782274756080
Weight per unit
5.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.66 (Each)
Carton
$111.66 (Each)
Stock Availability
New Braunfels
0 (Find nearest stock)
San Antonio RDC
0
All Stores
2
Resources
Tech Bulletins
 
 
LR200M - Tech Bulletin
Attachments
 
 
LR200M - Specification Sheet
Images
 
 
LR200M - Small Image
 
LR200M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
3.31
Hub Size
2 in
Length
10.50
Width
4.12
Descriptions
Description
2" LR FM5 CONDUIT BODY
Extra Long Description
CRH LR200M 2 FORM 5 LR COND BODY MA
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 2"
Product Type
2 Form 5 LR Cond Body Malleable
Additional Information
Dimensions
10.5000 IN X 3.3100 IN X 4.1200 IN
Form
Form 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR200M
GTIN
00782274756080
UPC
782274756080
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
5.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Palestine
1 View Store
These alternate items can be purchased instead of LR200M.
Jump To:

Similar Items

Similar items are close alternatives to LR200M, though they may not be 100% alike.

Cross Referenced

These items are similar to LR200M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR200-M Appleton Electric 00781381482202
LR200M Appleton Electric n/a
LR-66 Bridgeport Fittings 00781747062666
LR200M Eaton Crouse-Hinds 00782274756080
MLR200 Garvin Industries n/a
OLR6M Killark n/a
LRLA-200 Madison Electric 00784297323867
LR-200 O-Z Gedney 00783126388602
LR-200M Producto Electric Corp. n/a
LR200M Thomas & Betts 00786210961798
LR67 Thomas & Betts 00786210934365
LR200M Thomas & Betts Conduit n/a
LR6M Topaz 00751338213906

* All prices subject to change.

Begin Live Chat