LR200MCG - 2" LR C&G

Eaton

  • $107.72 (Each)
  • $107.72 (Each)

  • $10,772.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR200MCG
Manufacturer
Eaton
Manufacturer's Part Number
LR200M CG
Description
2" LR C&G
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002585 / 00662277002585
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.72 (Each)
Carton
$107.72 (Each)
Resources
Tech Bulletins
 
 
LR200MCG - Tech Bulletin
Attachments
 
 
LR200MCG - Specification Sheet
Images
 
 
LR200MCG - Large Image
 
LR200MCG - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2 Form 5 LR Cond Body CVR GSK Malleable
Description
2" LR C&G
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, SnapPack pre-assembled body and integral gasket cover, 2"
extra long description
CRS-H LR200M CG 2 FORM 5 LR COND BO
Additional Information
dimensions
10.5000 IN X 3.3100 IN X 4.1200 IN
Manufacturer Information
Manufacturers Part Number
LR200M CG
Brand
Eaton
GTIN
00662277002585
UPC
662277002585
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat