LR28 - 3/4" LR FM8 Conduit Body

Eaton

  • $39.00 (Each)
  • $39.00 (Each)

  • $195.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LR28
Manufacturer
Eaton
Manufacturer's Part Number
LR28
Description
3/4" LR FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 3/4"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274528014 / 00782274528014
Weight per unit
1.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.00 (Each)
Carton
$195.00 (Per 5)
Resources
Images
 
 
LR28 - Small Image
 
LR28 - Large Image
 
LR28 - Large Image
 
LR28 - Large Image
 
LR28 - Large Image
Attachments
 
 
LR28 - Specification Sheet
Tech Bulletins
 
 
LR28 - Tech Bulletin
Other Links
 
 
LR28 - Other
 
LR28 - Other
 
LR28 - Other
 
LR28 - Other
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-11/16
Width
2-5/16
Hub Size
3/4 in
Length
5-9/16
Descriptions
Description
3/4" LR FM8 CONDUIT BODY
Product Type
3/4 LR Form 8 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H LR28 3/4 LR FORM 8 CNDT BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, LR shape, 3/4"
Additional Information
dimensions
5.5600 IN X 1.6900 IN X 2.3100 IN
Form
Form 8
Manufacturer Information
Manufacturers Part Number
LR28
Brand
Eaton
GTIN
00782274528014
UPC
782274528014
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.49
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.