LR38SS - 1" SS6 LR FM8 CNDT BCG

Eaton

  • $669.51 (Each)
  • $669.51 (Each)

  • $66,950.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR38SS
Manufacturer
Eaton
Manufacturer's Part Number
LR38SS
Description
1" SS6 LR FM8 CNDT BCG
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Body, Cover and Gasket, Stainless Steel, LR Shape, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662276160460 / 00662276160460
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$669.51 (Each)
Carton
$669.51 (Each)
Resources
Images
 
 
LR38SS - Small Image
 
LR38SS - Large Image
 
LR38SS - Large Image
 
LR38SS - Large Image
Attachments
 
 
LR38SS - Specification Sheet
Brochures
 
 
LR38SS - Brochure
Tech Bulletins
 
 
LR38SS - Tech Bulletin
Other Links
 
 
LR38SS - Other
 
LR38SS - Other
 
LR38SS - Other
 
LR38SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
1 in
Width
1.78
Height
2.00
Length
6.59
Descriptions
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit body, cover and gasket, Stainless steel, LR shape, 1"
Special Features
With Cover and Neoprene Gasket
Product Type
1 CNDT Body CVR & GSKT Stainless Steel
extra long description
CRS-H LR38SS 1 CNDT BODY CVR & GSKT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Description
1" SS6 LR FM8 CNDT BCG
Additional Information
dimensions
6.5900 IN X 1.7800 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR38SS
GTIN
00662276160460
UPC
662276160460
Taxonomies, Classifications, and Categories
Type
Conduit body, cover and gasket
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat