LR55 - 1-1/2" Alu LR SR5 Conduit Body

Eaton

  • $39.51 (Each)
  • $39.51 (Each)

  • $79.02 (Per 2)

  • $3,950.85 (Per 100)

In-Stock: 585 available at other locations ( find a store with stock)
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
LR55
Manufacturer
Eaton
Manufacturer's Part Number
LR55
Description
1-1/2" Alu LR SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140159 / 00784564140159
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.51 (Each)
Carton
$79.02 (Per 2)
Stock Availability
NE Wichita
0 (Find nearest stock)
West Wichita
0
All Stores
585
Resources
Tech Bulletins
 
 
LR55 - Tech Bulletin
Attachments
 
 
LR55 - Specification Sheet
Brochures
 
 
LR55 - Brochure
Other Links
 
 
LR55 - Other
Images
 
 
LR55 - Small Image
 
LR55 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Coat
Dimensions and Weight
Height
2.85
Hub Size
1-1/2 in
Length
7.87
Width
3.50
Descriptions
Description
1-1/2" ALU LR SR5 CONDUIT BODY
Extra Long Description
CRH LR55 1 1/2 RGD LR COND BODY AL
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, 1-1/2"
Product Type
1 1/2 RGD LR Cond Body Al
Special Features
Corrosion Resistant
Additional Information
Dimensions
7.8700 IN X 2.8500 IN X 3.5000 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR55
GTIN
00784564140159
UPC
784564140159
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.15
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 585

Location search:
These alternate items can be purchased instead of LR55.
Jump To:

Similar Items

Similar items are close alternatives to LR55, though they may not be 100% alike.

Cross Referenced

These items are similar to LR55 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR150D Appleton Electric n/a
LR150A Appleton Electric 00781381482004
LR-150-D APPOZGCOMM 00687855371501
9614LR Arlington n/a
LR-45 Bridgeport Fittings 00781747042453
LR55 Eaton Crouse-Hinds 00784564140159
LR150 LH Dottie 00781002406204
OLR-5 Killark 00783936490557
LR-150 Madison Electric 00784297322945
11825 Mulberry 00095327118255
LR-150-D Neer n/a
MLR-150 Orbit Industries 00835243007574
LR-150-D O-Z Gedney n/a
LR150A O-Z Gedney 00783126388411
LR150D O-Z Gedney n/a
LR-150A Producto Electric Corp. n/a
EALR-5 Raco n/a
LR150 Raco 00050169816943
104V Teddico-BWF 00087115283702
ALR5 Thomas & Betts 00042269320307
LR57 Thomas & Betts Conduit n/a
LR5 Topaz 00751338212800

* All prices subject to change.

Begin Live Chat