LR57 - 1-1/2" LR FM7 Conduit Body

Eaton

  • $96.75 (Each)
  • $96.75 (Each)

  • $193.50 (Per 2)

In-Stock: 4 available locally (Marshall, TX) ( change location)
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
LR57
Manufacturer
Eaton
Manufacturer's Part Number
LR57
Description
1-1/2" LR FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LR Configuration, 7.125 In Length, 2.56 In Width, 3.5625 In Height, Threaded, 3.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274529004 / 00782274529004
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.75 (Each)
Carton
$193.50 (Per 2)
Stock Availability
Marshall
4 (Check another store)
Longview
12
All Stores
1,221
Resources
Other Links
 
 
LR57 - Other
 
LR57 - Other
 
LR57 - Other
 
LR57 - Other
Attachments
 
 
LR57 - Specification Sheet
Tech Bulletins
 
 
LR57 - Tech Bulletin
Images
 
 
LR57 - Small Image
 
LR57 - Large Image
 
LR57 - Large Image
 
LR57 - Large Image
 
LR57 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
90º
Number Of Hubs
2
Shape
LR
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Height
3.5625 in
Hub Size
1-1/2 in
Length
7.125 in
Width
2.56 in
Descriptions
Description
1-1/2" LR FM7 CONDUIT BODY
Extra Long Description
CRH LR57 1 1/2 LR FORM 7 CNDT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LR Configuration, 7.125 in Length, 2.56 in Width, 3.5625 in Height, Threaded, 3.13 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 1-1/2 in, T Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Additional Information
Body Type
Form 7
Cable Entry Type
Right Side
Connection Type
Threaded
Dimensions
7.1300 IN X 2.5600 IN X 3.5600 IN
For Use With
Rigid Conduit
Form
Form 7
Mounting Type
Threaded
Package Quantity
2 CT
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR57
GTIN
00782274529004
UPC
782274529004
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
3.13 lb/EA
Weight per each
3.13
Carton
2
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
LR
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,221

Location search:

Greater Longview Area

Location Stock Available
Longview
12 View Store
Marshall
4 View Store
These alternate items can be purchased instead of LR57.
Jump To:

Similar Items

Similar items are close alternatives to LR57, though they may not be 100% alike.

Cross Referenced

These items are similar to LR57 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR57 Appleton Electric 00781381506984
LR57 Eaton Crouse-Hinds 00782274529004
LR57 Killark 00783936011240
LR57 O-Z Gedney 00783126388428
LR57 Thomas & Betts Conduit n/a
LR57 Thomas & Betts 00786210933542
LR5G7 Topaz 00751338869493

* All prices subject to change.

Begin Live Chat