LR65WC&G - 2" LR W/C&G

Eaton

  • $50.93 (Each)
  • $50.93 (Each)

Availability: In Stock Locally

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the LR65WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 650 2" Alu SRS5 Cond Body CVR 30 / 4,156 $1038.73
1 GASK065N 2" Form 5 Conduit Body Gasket 203 / 8,431 $532.37
1 LR65 2" Alu LR SR5 Conduit Body 1 / 496 $3569.94
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR65WC&G
Manufacturer
Eaton
Manufacturer's Part Number
LR65 CGN
Description
2" LR W/C&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, Body, Traditional Cover and Gasket, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564744340 / 00784564744340
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.93 (Each)
Resources
Images
 
 
LR65WC&G - Small Image
 
LR65WC&G - Large Image
Attachments
 
 
LR65WC&G - Specification Sheet
Brochures
 
 
LR65WC&G - Brochure
Tech Bulletins
 
 
LR65WC&G - Tech Bulletin
Other Links
 
 
LR65WC&G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
2 in
Height
3.41
Width
3.83
Length
9.88
Descriptions
Description
2" LR W/C&G
Product Type
2 RGD LR Cond Body CVR and GSKT Al
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST LR65 CGN 2 RGD LR COND BODY
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, Body, traditional cover and gasket, 2"
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Additional Information
Assembly/Kit
Yes
dimensions
9.8800 IN X 3.4100 IN X 3.8300 IN
Form
Series 5
Manufacturer Information
Manufacturers Part Number
LR65 CGN
Brand
Eaton
GTIN
00784564744340
UPC
784564744340
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat