LR69 - 2" Alu LR MK9 Conduit Body

Eaton

  • $182.56 (Each)
  • $182.56 (Each)

  • $365.12 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR69
Manufacturer
Eaton
Manufacturer's Part Number
LR69
Description
2" Alu LR MK9 Conduit Body
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274529509 / 00782274529509
Weight per unit
2.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.56 (Each)
Standard Packaging
$365.12 (Per 2)
Resources
Other Links
 
 
LR69 - Other
 
LR69 - Other
 
LR69 - Other
 
LR69 - Other
Attachments
 
 
LR69 - Specification Sheet
Tech Bulletins
 
 
LR69 - Tech Bulletin
Images
 
 
LR69 - Large Image
 
LR69 - Large Image
 
LR69 - Large Image
 
LR69 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Untreated
Dimensions and Weight
Length
10-1/32
Hub Size
2 in
Height
3-7/16
Width
4-1/8
Descriptions
Description
2" ALU LR MK9 CONDUIT BODY
Product Type
2 LR Mark 9 CNDT Body
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, LR shape, 2"
extra long description
CRS-H LR69 2 LR MARK 9 CNDT BODY
Additional Information
dimensions
10.0900 IN X 3.4400 IN X 4.2000 IN
Manufacturer Information
Manufacturers Part Number
LR69
Brand
Eaton
GTIN
00782274529509
UPC
782274529509
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Conduit outlet body
Packaging
Weight per each
2.18
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat