LSC200CART - Compound Cartridge

Eaton

  • $688.52 (Each)
  • $688.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LSC200CART
Manufacturer
Eaton
Manufacturer's Part Number
LSC200CART
Description
Compound Cartridge
Eaton Crouse-Hinds Series Chico Liquidseal Cartridge, 200 ML., With Three Mixing Nozzles, Used With Terminator Ii TMCX Cable Glands
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662276487079 / 00662276487079
Weight per unit
0.61 L
Price & Packaging
Minimum Order Quantity
1
Unit
$688.52 (Each)
Resources
Attachments
 
 
LSC200CART - Specification Sheet
Images
 
 
LSC200CART - Small Image
 
LSC200CART - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COMPOUND CARTRIDGE
Product Type
TMCX LSC Bulk Dispensing Assembly
extra long description
CRS-H LSC200CART TMCX LSC BULK DISP
Features
Eaton Crouse-Hinds series cable gland accessories include barrier compounds, Cold Shrink corrosion protection kits, locknuts and plugs. Chico LiquidSeal, an innovative liquid sealing compound with fast gel and cure times, simplifies installation and reduces waiting times. Cold Shrink corrosion protection kits are specially designed for Eaton’s Crouse-Hinds series TMC, TMCX and TECK glands to provide protection against corrosive elements like salt spray and moisture.
Long Description
Eaton Crouse-Hinds series Chico LiquidSeal cartridge, 200 ml., with three mixing nozzles, Used with Terminator II TMCX cable glands
Additional Information
dimensions
11.2500 IN X 4.2500 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LSC200CART
GTIN
00662276487079
UPC
662276487079
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Cartridge
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat