LT10090G - 1" LT 90D Ground Conn

Eaton

  • $32.06 (Each)
  • $32.06 (Each)

  • $320.64 (Per 10)

  • $3,206.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT10090G
Manufacturer
Eaton
Manufacturer's Part Number
LT10090G
Description
1" LT 90D Ground Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260437 / 00784564260437
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.06 (Each)
Carton
$32.06 (Each)
Standard Packaging
$320.64 (Per 10)
Resources
Images
 
 
LT10090G - Small Image
 
LT10090G - Large Image
Attachments
 
 
LT10090G - Specification Sheet
Tech Bulletins
 
 
LT10090G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1" LT 90D GROUND CONN
Product Type
1 LT 90 Degree Conn Ground Lug
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT10090G 1 LT 90 DEGREE CON
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 1"
Additional Information
installation type
THREADED
dimensions
2.9400 IN X 0.8100 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT10090G
GTIN
00784564260437
UPC
784564260437
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 467, UL 514B, CSA C22.22
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat