LT10090SA - 1" LT 90D Conn

Eaton

  • $49.98 (Each)
  • $49.98 (Each)

  • $4,998.32 (Per 100)
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
LT10090SA
Manufacturer
Eaton
Manufacturer's Part Number
LT10090 SA
Description
1" LT 90D Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962720 / 00784564962720
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.98 (Each)
Carton
$49.98 (Each)
Resources
Tech Bulletins
 
 
LT10090SA - Tech Bulletin
Attachments
 
 
LT10090SA - Specification Sheet
Images
 
 
LT10090SA - Large Image
 
LT10090SA - Small Image
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
Aluminum
Descriptions
Description
1" LT 90D CONN
Product Type
1 LT 90 Degree Conn Al
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT10090 SA 1 LT 90 DEGREE C
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 1"
Additional Information
dimensions
2.9400 IN X 0.8100 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT10090 SA
GTIN
00784564962720
UPC
784564962720
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT10090SA.
Jump To:

Cross Referenced

These items are similar to LT10090SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-90100AL Appleton Electric 00781381672580
472SLT Bridgeport Fittings 00781747024725
LT10090 SA Eaton Crouse-Hinds 00784564962720
LT10090 Eaton Crouse-Hinds 00784564901002
LTK10090 Eaton Crouse-Hinds 00784564000200
LTQ10090 Eaton Crouse-Hinds 00662277005319
LT10090SA Eaton Crouse-Hinds 78456496272
K1009 Killark 00783936991351
4Q9100 O-Z Gedney 00783126619157
3424 Raco 00050169034248
H1009 Raco n/a
5254AL Thomas & Betts 00786210802565
5254 Thomas & Betts 00786210052540
5254AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat