LT100NM - 1 LT Conn Non Metallic

Eaton

  • $6.10 (Each)
  • $6.10 (Each)

  • $30.49 (Per 5)

  • $609.78 (Per 100)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT100NM
Manufacturer
Eaton
Manufacturer's Part Number
LT100NM
Description
1 LT Conn Non Metallic
Eaton Crouse-Hinds Series Non-Metallic Liquidtight Connector, Gray, FMC, Straight, Nylon, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662277003551 / 00662277003551
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Carton
$30.49 (Per 5)
Stock Availability
West Wichita
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
LT100NM - Small Image
 
LT100NM - Large Image
Attachments
 
 
LT100NM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1 LT CONN NON METALLIC
Extra Long Description
CRH LT100NM 1 LT CONN NON METALLIC
Features
Crouse-Hinds series non-metallic liquidtight conduit fittings are for use with non-metallic, Type B liquidtight conduit to terminate and seal conduit to a liquidtight, oiltight or raintight box or enclosure.
Long Description
Eaton Crouse-Hinds series non-metallic liquidtight connector, Gray, FMC, Straight, Nylon, 1"
Product Type
1 LT Conn Non Metallic
Additional Information
Dimensions
2.2800 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT100NM
GTIN
00662277003551
UPC
662277003551
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.14
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
30 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat