LT12590SA - 1-1/4" 90D Al LT Conn

Eaton

  • $89.33 (Each)
  • $89.33 (Each)

  • $446.65 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT12590SA
Manufacturer
Eaton
Manufacturer's Part Number
LT12590 SA
Description
1-1/4" 90D Al LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962737 / 00784564962737
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.33 (Each)
Standard Packaging
$446.65 (Per 5)
Resources
Images
 
 
LT12590SA - Small Image
 
LT12590SA - Large Image
Attachments
 
 
LT12590SA - Specification Sheet
Tech Bulletins
 
 
LT12590SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
1 1/4 LT 90 Degree Conn Al
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Description
1-1/4" 90D AL LT CONN
extra long description
MIDWEST LT12590 SA 1 1/4 LT 90 DEGR
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 1-1/4"
Additional Information
dimensions
3.0600 IN X 2.2500 IN X 3.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT12590 SA
GTIN
00784564962737
UPC
784564962737
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
2.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat