LT12590SA - 1-1/4" 90D Al LT Conn

Eaton

  • $89.33 (Each)
  • $89.33 (Each)

  • $446.65 (Per 5)
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
LT12590SA
Manufacturer
Eaton
Manufacturer's Part Number
LT12590 SA
Description
1-1/4" 90D Al LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962737 / 00784564962737
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.33 (Each)
Standard Packaging
$446.65 (Per 5)
Resources
Images
 
 
LT12590SA - Small Image
 
LT12590SA - Large Image
Attachments
 
 
LT12590SA - Specification Sheet
Tech Bulletins
 
 
LT12590SA - Tech Bulletin
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
Aluminum
Descriptions
Product Type
1 1/4 LT 90 Degree Conn Al
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Description
1-1/4" 90D AL LT CONN
extra long description
MIDWEST LT12590 SA 1 1/4 LT 90 DEGR
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 1-1/4"
Additional Information
dimensions
3.0600 IN X 2.2500 IN X 3.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT12590 SA
GTIN
00784564962737
UPC
784564962737
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
2.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT12590SA.
Jump To:

Cross Referenced

These items are similar to LT12590SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L9125 AFC Cable Systems 77680137203
ST-90125AL Appleton Electric 00781381672597
ST-90125 Appleton Electric 781381680608
473-SLT Bridgeport Fittings 781747024732
473SLT Bridgeport Fittings 00781747024732
LT12590 SA Eaton Crouse-Hinds 00784564962737
LT-12590 Eaton Crouse-Hinds 784564901255
LT12590 Eaton Crouse-Hinds 00784564901255
LTK12590 Eaton Crouse-Hinds 00784564000262
LT12590SA Eaton Crouse-Hinds 78456496273
LT12590-SA Eaton Crouse-Hinds 784564962737
SL90125 LH Dottie 781002667421
66912B Halex 51411669126
H1259 Hubbell Wiring Device-Kellems 783585034256
K1259 Killark 00783936998572
MLT90-125 Orbit Industries 835243031258
4Q9125 O-Z Gedney 00783126619256
4Q-9125 O-Z Gedney 783126619256
RT-90-125S Producto Electric Corp. 00785244293844
3425 Raco 50169034255
H1259 Raco n/a
LML-41 Remke 785411301945
5255AL Thomas & Betts 786210802572
5255 Thomas & Betts 00786210052557
5255AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat