LT125SA - 1-1/4" STRT Al LT Conn

Eaton

  • $44.94 (Each)
  • $44.94 (Each)

  • $224.70 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT125SA
Manufacturer
Eaton
Manufacturer's Part Number
LT125 SA
Description
1-1/4" STRT Al LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962621 / 00784564962621
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.94 (Each)
Standard Packaging
$224.70 (Per 5)
Resources
Images
 
 
LT125SA - Small Image
 
LT125SA - Large Image
Attachments
 
 
LT125SA - Specification Sheet
Tech Bulletins
 
 
LT125SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Description
1-1/4" STRT AL LT CONN
Product Type
1 1/4 LT Conn Al
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 1-1/4"
extra long description
MIDWEST LT125 SA 1 1/4 LT CONN AL
Additional Information
dimensions
2.3800 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Manufacturers Part Number
LT125 SA
Brand
Eaton
GTIN
00784564962621
UPC
784564962621
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.53
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat